2 x 3/4 in. FPT PVC Coupling
Certa-Lok® Yelomine® 2 x 3/4 in. FPT PVC Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Tapped hole size 3/4 in.
Documents
Specifications
- ASTM:
- ASTM D-1785, ASTM D-2241
- Clean Bagged:
- No
- Collection:
- Certa-Lok® Yelomine®
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 158
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Weight:
- 1.3 lb