4 in. x 20 ft. Certa-Lok SDR 17 Plastic Pressure Pipe

You last purchased this on
 
Napco

Certa-Lok® Yelomine® 4 in. x 20 ft. Certa-Lok SDR 17 Plastic Pressure Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Napco

Certa-Lok® Yelomine® 4 in. x 20 ft. Certa-Lok SDR 17 Plastic Pressure Pipe

  • Fast #
  • Part #N21821
  • Item #1835021
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Reduces the jobsite footprint and minimizes community disruption with a reduced need for larger staging areas and traffic control
  • Designed for trenchless applications with robust tensile strength for pulling multiple segments underground
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-2241, ASTM D-2774, ASTM D-3139, ASTM F-477
Application:
Waste
Collection:
Certa-Lok® Yelomine®
Diameter - Inside 1:
3-97/100 in
Diameter - Outside:
4-1/2 in
End Connection 1:
Certa-Lok
End Connection 2:
Certa-Lok
End Connections:
Certa-Lok x Certa-Lok
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 16
NSF Certified:
Yes
PipeTubing Size:
4 in
Pressure Class:
250#
Schedule Class:
SDR 17
UL Listed:
No
Wall Thickness:
0.265 in