4 x 18 in. IPS PVC Repair Coupling
4 x 18 in. IPS PVC Repair Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Repair Coupling, Straight
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- PVC