Certainteed Corporation 4 in. C900 Repair Coupling

C7428

Manufacturer Part #: 74281

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITS PIPE SIZE
  • 6 in

    C742828

    Manufacturer Part #: 742828

  • 8 in

    C742835

    Manufacturer Part #: 742835

  • 10 in

    C742842

    Manufacturer Part #: 742842

  • 4 in

    N82157431357

    Manufacturer Part #: 74281

  • 12 in

    N82157431395

    Manufacturer Part #: 74285

DESCRIPTION

  • Supplied complete with gaskets

SPECIFICATIONS

AWWA Specifications
AWWA C-900
Fits Pipe Size
4 in
Maximum Pressure
200 psi
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday