2-1/2 in. IPS PVC Repair Coupling
Fluid-Tite™ 2-1/2 in. IPS PVC Repair Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3139
- Application:
- Cast Iron Pipe
- Clean Bagged:
- No
- Collection:
- Fluid-Tite™
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Repair Coupling
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi