Certainteed Corporation Fluid-Tite™ IPS Straight PVC Repair Coupling

N82157741

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3139
Application
Cast Iron Pipe
Clean Bagged
No
Collection
Fluid-Tite™
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Length
18 in
Material
Plastic
Material Type
PVC
Maximum Pressure
250 psi
NSF Certified
Yes
Pressure Class
250#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday