0 items

Certainteed Corporation IPS Plastic Repair Coupling

C742

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday