0 items

Certainteed Corporation Certa-Lok™ Yelomine™ Plastic Pressure Pipe

C860621

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Collection
Certa-Lok™ Yelomine™
Fire Suppression System Rated
No
Material
Butadiene, Isoprene, Styrene
Outside Diameter
4-19/100 in
Pipe Tubing Size
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday