0 items

Certainteed Corporation Certa-Lok™ Yelomine™ SDR 17 PVC Pressure Pipe

C266218

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2241
Collection
Certa-Lok™ Yelomine™
Fire Suppression System Rated
No
Material
Plastic
Material Type
PVC
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 16
Outside Diameter
4-1/2 in
Pipe Tubing Size
4 in
Schedule Class
SDR 17
Wall Thickness
0.265 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday