0 items

Certainteed Corporation Certa-Lok™ Yelomine™ SDR 21 PVC Pressure Pipe

C28

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • PVC is lightweight, easy to handle and flexible, and offers excellent corrosion and chemical resistance

SPECIFICATIONS

ASTM Specifications
ASTM D-2241
Collection
Certa-Lok™ Yelomine™
Fire Suppression System Rated
No
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
4-1/2 in
Pipe Tubing Size
4 in
Pressure Class
CL200
Schedule Class
SDR 21

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday