Fiberglass 48 in. Duct Wrap
SoftTouch™ Fiberglass 48 in. Duct Wrap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- SoftTouch™
- Length:
- 75 ft
- Material:
- Fiberglass
- Product Type:
- Duct Wrap
- R value:
- R6.9
- Thickness:
- 2 in
- Width:
- 48 in