Fiberglass 48 in. Duct Wrap
SoftTouch™ Fiberglass 48 in. Duct Wrap
Frequently Purchased Together
Product Details
Specifications
- Collection:
- SoftTouch™
- Length:
- 50 ft
- Material:
- Fiberglass
- Product Type:
- Duct Wrap
- R value:
- R10.2
- Thickness:
- 3 in
- Width:
- 48 in