Fiberglass 60 in. Duct Wrap
SoftTouch™ Fiberglass 60 in. Duct Wrap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- SoftTouch™
- Length:
- 50 ft
- Material:
- Fiberglass
- Product Type:
- Duct Wrap
- R value:
- R10.2
- Thickness:
- 3 in
- Width:
- 60 in