Certainteed Corporation ToughGard® T 100 ft. x 60 x 1 in. Fiberglass Duct Liner in Black

C709109

Manufacturer Part #: 709109

Thickness

1 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Used primarily as an acoustical liner in HVAC sheet Metal ducts to absorb unwanted crosstalk, equipment and air rush noise
  • Can be used in most types of comfort heating and cooling duct systems, operating at velocities up to 6,000 fpm (30.5 m/s) and temperatures to 250°F (121°C)
  • More water repellent than standard duct liners
  • Durable, abuse-resistant and easy to clean
  • Provides excellent thermal properties, exhibits low air flow resistance and meets all applicable fire resistance standards and building code requirements
  • Factory-applied edge coating that assures sealing of the transverse edges as per SMACNA and NAIMA installation standards
  • The product can be precision cut using both manual and automatic cutting equipment

SPECIFICATIONS

Color Finish
Black
Length
100 ft

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday