0 items

Certainteed Corporation Ultra Duct™ 2 x 48 in. 120 ft. 22-Piece Pallet Black Duct Board

C708301

Length

120 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Acoustically excellent - keeps air rush and equipment noise in a home to a minimum
  • Provides superior moisture resistance compared to other duct boards
  • Reduces or eliminates call-backs and results in satisfied homeowners
  • Surface is treated with an EPA-registered antimicrobial agent to reduce the potential for microbial growth

SPECIFICATIONS

Collection
Ultra Duct™
Length
120 in
Material
Fiberglass
Width
48 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday