10 ft. x 4 in. Eye and Eye Web Sling
10 ft. x 4 in. Eye and Eye Web Sling
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Length:
- 10 ft
- Lift Capacity:
- 8800.0 lb
- Material:
- Plastic
- Material Type:
- Nylon
- Width:
- 4 in