Certex USA
20 ft. x 4 in. Plastic Double Sling
Part #CCX07013420 | Item #3824070 | Manufacturer Part #CX07-0134-20
Call for Pricing
EACH
Length
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Offer outstanding strength with excellent load protection
Documents
Specifications
Length: 20 ft
Lift Capacity: 22000
Material: Plastic
Material Type: Nylon
Tool Type: Web Sling
Type: CCX07013420
Width: 4 in