6 ft. x 3/8 in. 1 Ton Steel Wire Sling Eye in Pewter

You last purchased this on
 
Certex USA

6 ft. x 3/8 in. 1 Ton Steel Wire Sling Eye in Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Certex USA

6 ft. x 3/8 in. 1 Ton Steel Wire Sling Eye in Pewter

  • Fast #
  • Part #CCX020003I6
  • Item #4292497
  • Manufacturer Part #CX02-0003-I-6
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Pewter
Diameter:
3/8 in
Length:
6 ft
Lift Capacity:
1.6 ton (short)
Material:
Steel