10-1/4 in. 3-Shelf Class A First Aid Cabinet
This product has been replaced by
Manufacturer Part #K622-021
10-1/4 in. 3-Shelf Class A First Aid Cabinet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy duty metal cabinet
- Filled with a large variety of high-quality first aid products
- Application first aid
- Back plates are color coded which makes it simple to see what product is missing, making the inventory and reordering process much quicker
Documents
Specifications
- ANSI:
- ANSI Z308.1 2015
- Application:
- First Aid
- Depth:
- 4-3/4 in
- Height:
- 15 in
- Installation Type:
- Wall Mount
- Length:
- 10-1/4 in
- Material:
- Metal
- OSHA:
- OSHA 29 CFR 1910.151
- Width:
- 10-1/4 in