Plastic Bloodborne Pathogen Kit in White

You last purchased this on
 
Certified Safety

Plastic Bloodborne Pathogen Kit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Certified Safety

Plastic Bloodborne Pathogen Kit in White

  • Fast #
  • Part #CFK200970
  • Item #7740518
  • Manufacturer Part #FK200-970
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Contains blood born pathogen supplies and protection
  • Contents are individually boxed and packaged
  • Application first aid
  • Our kits strong latches ensures your first aid supplies are secure and easily accessible
  • Pre-drilled holes allow fast and easy removal of wall mounted kits in an emergency
  • Single-use packaging ensures uncontaminated product for treating injuries
  • Requires Certification

Specifications

Application:
First Aid
Brand Model Compatibility:
Economy 10
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3 in
Height:
8 in
Installation Type:
Wall Mount
Length:
10 in
Material:
Plastic
Material Type:
Poly
OSHA:
OSHA 29 CFR 1910.1030
Size:
10 in x 5 in x 8 in x 3 in
Width:
5 in