Plastic Class A First Aid Kit in White
This product has been replaced by
Manufacturer Part #K622-011
Plastic Class A First Aid Kit in White
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 360-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unitized first aid kits stay neat and organized, fitting tight to prevent shifting
- Contents are individually boxed, color coded and packaged
- Application first aid
- Class A is designed for common workplace injuries
- Every job site is unique, especially your own, we provide both heavy duty plastic kits and resilient metal kits fit to survive your demanding work conditions
- Back plates are color coded which makes it simple to see what product is missing, making the inventory and reordering process much quicker
- Strong latches that keep your supplies secure so they’re always ready to use
- Single-use packaging ensures uncontaminated product for treating injuries
Specifications
- ANSI:
- ANSI Z308.1 2015
- Application:
- First Aid
- Brand Model Compatibility:
- Class A 16-18
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3 in
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Poly
- OSHA:
- OSHA 29 CFR 1910.151
- Size:
- 10 in x 10 in x 7 in x 3 in
- Width:
- 10 in