15 in. 4-Shelf Class B First Aid Cabinet
This product has been replaced by
Manufacturer Part #K622-029
15 in. 4-Shelf Class B First Aid Cabinet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contains A Large Assortment Of First Aid Supplies For High Risk Workplaces
- Easy To Maintain And Refill With Back-Plate Labeling
- 4-Shelf Class B Compliant First Aid Cabinet
- Meets OSHA Standard 29 CFR 1910.151
- Meets ANSI Standard Z308.1-2015
- Portable Or Wall-Mountable Steel Cabinet
Documents
Specifications
- ANSI:
- ANSI Z308.1 2015
- Application:
- First Aid
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 15 in
- Material:
- Metal
- OSHA:
- OSHA 29 CFR 1910.151
- Width:
- 22 in