Cetco Hydraul-EZ® 50 lb. Bentonite Drill Flood

CHYDRAULEZ

Size

50 lb
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Concentrated for high yield
  • Eliminates clay and shale swelling, bit balling, and sticking problems
  • Forms a tight, thin filter cake in unstable formations
  • Maintains borehole integrity in horizontal and vertically drilled holes
  • Mixes quickly
  • Requires less material due to low fluid loss properties

SPECIFICATIONS

ANSI Specifications
ANSI 60
Collection
Hydraul-EZ®
NSF Certified
Yes
NSF Specifications
NSF 60
Size
50 lb

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday