0 items

Cetis 1-Line Cordless Phone

C96459

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Data port
  • European style
  • Five speed dials
  • One touch voicemail retrieval
  • Speaker

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Ash
Length
9-1/2 in
Width
6-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday