Cetis

Aegis Single-Line Basic Hotel Telephone with Message Waiting Light in Ash

Part #CET80001  |  Item #7679271  |  Manufacturer Part #80001

$ 52.50 EACH

Color/Finish:
Ash

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  12
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Single-line telephone
  • Analog
  • No guest service keys
  • Message-waiting light
  • Data port
  • Full-length customizable faceplate
  • Desk or wall-mounted
  • Ash

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CE Approved: No

Collection: Aegis

Color Finish: Ash

Color Finish Category: Greys

Height: 3 in

Length: 8 in

UL Listed: UL 1459

Width: 6 in