Cetis

Ash Phone

Part #CIPN33019  |  Item #4716474  |  Manufacturer Part #IPN33019

$ 61.60 EACH

Color/Finish:
Ash

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  20

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trimline
  • RJ11 data port
  • Desk/wall mountable

ADA Compliant

Specifications

ADA Compliant: Yes

Color Finish: Ash

Type: CIPN33019