0 items

CFG Edgestone® 1.5 gpm 1-Hole Bathroom Faucet with Single Lever Handle

CFG46100

Color Finish

Starting at $85.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Centerset design allows for easy installation
  • Chrome finish is highly reflective for a mirror–like look that works with any decorating style
  • Complies with ADA specifications
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Single handle
  • Ten year limited warranty

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Edgestone®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
7-5/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Single Handle
Spout Height
4-1/16 in
Spout Reach
5-1/16 in
Trim Only
No
WaterSense Labeled
Yes

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday