0 items

CFG Capstone® 1.5 gpm 3-Hole High-Arc Kitchen Faucet with Double Lever Handle

CFGCA41611

Color Finish

Starting at $54.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aerated stream for everyday cleaning
  • An excellent option for a coordinated style presentation
  • Chrome finish is highly reflective for a mirror–like look that works with any decorating style
  • Complies with ADA specifications
  • Ten year limited warranty
  • Two lever handles make it easy to adjust the water

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Capstone®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Spout Height
6-24/25 in
Spout Reach
9 in
Spout Type
High Arc
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday