1/2 in. PEX Connection Pressure Balancing Valve
Baystone™ 1/2 in. PEX Connection Pressure Balancing Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 210-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Limited ten year warranty
- Pressure balancing 4 port cycling valve
Specifications
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Baystone™
- Connection Type:
- PEX
- Faucet Valve Type:
- Pressure Balancing
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve