Single Handle Shower Faucet in Brushed Nickel (Trim Only)
Baystone™ Single Handle Shower Faucet in Brushed Nickel (Trim Only)
Frequently Purchased Together
Product Details
- Cycling
- Complies with Americans with Disabilities Act (ADA) specifications
- Brushed Nickel finish brings the warm look of stainless to your bath
- 10 Year Limited Warranty
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Baystone™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- EPA Compliant:
- Yes
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Grate Color Finish:
- Brushed Nickel
- Grate Color Finish Category:
- Nickel Tones
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- Yes
- IAPMO Listed -:
- Yes
- Material:
- Metal
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Overall Width:
- 6-1/2 in
- Showerhead Flow Rate:
- 2.5 gpm
- Style:
- Transitional
- Trim Only:
- Yes
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Weight:
- 1.8 lb
- Width:
- 6-1/2 in