CFG
Baystone™ Single Handle Kitchen Faucet in Polished Chrome
Part #CFGCA42519 | Item #4565696 | Manufacturer Part #CA42519
Product Details
- Chrome finish is highly reflective for a mirror–like look that works with any decorating style
- Easily retractable faucet pulldown hose offers flexible water delivery
- Features Duralock™ quick connect system for easy installation
- Single lever handle makes it easy to adjust the water
- Aerated stream for everyday cleaning
- Complies with ADA specifications
- Ten year limited warranty
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: [Residential, Commercial]
Bathroom Faucet Type: Widespread
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Center Size: 10 in
Collection: Baystone™
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Faucet Connection: Compression
Faucet Connection Size: 3/8 in
Faucet Height: 14-3/8 in
Faucet Material: Metal
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.5 gpm
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
Height: 14-3/8 in
IAPMO Listed: Yes
Installation Type: Deck Mount
Kitchen Faucet Type: Single Handle
Lead Law Compliant: Yes
Material: Metal
Maximum Deck Thickness: 2-1/2 in
NSF Certified: Yes
NSF Specifications: NSF 61-9
Number of Handles: Two Handle
Number of Holes: 1 Hole
Product Type: Faucet
Scald Guard: Yes
Spout Height: 8 in
Spout Reach: 8-3/8 in
Spout Type: [Pull Out, Swivel]
Style: Modern
Supply Lines Included: Yes
Trim Only: No
Type: CFGCA42519
UL Listed: No
WaterSense Labeled: No
Weight: 8
Width: 10-1/4 in