CFG

Baystone™ Single Handle Shower Faucet in Polished Chrome

Part #CFGT42315CGR  |  Manufacturer Part #T42315CGR

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Baystone™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Metal

Faucet Mount: Wall Mount

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: Yes

Material: Metal

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Overall Width: 6-1/2 in

Showerhead Flow Rate: 1.75

Trim Only: Yes

Type: CFGT42315CGR

WaterSense Labeled: Yes

Width: 6-1/2 in