Capstone™ 1/2 in. IPS Rough-in Valve

Part #CFG45801  |  Item #1703465  |  Manufacturer Part #45801

$ 74.78 EACH

Valve Size:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Roman tub valve
  • Limited ten year warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Capstone™

Flow Rate: 11.5 gpm

Number of Handles: Two Handle

Valve Size: 1/2 in

Valve Type: Roman Tub Rough-In Valve

WaterSense Labeled: No