CFG

Capstone® Pressure Balancing Cycling In-Wall Valve with Single Lever Handle and Water-Saving Showerhead in Brushed Nickel

Part #CFGT41315CBNGR  |  Manufacturer Part #T41315CBNGR

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Capstone®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: [CC, IPS]

Faucet Connection: [CC, IPS]

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.75

Spout Type: Slip Fit

Trim Only: Yes

WaterSense Labeled: Yes