Two Handle Centerset Bathroom Sink Faucet in Old World Bronze
Capstone® Two Handle Centerset Bathroom Sink Faucet in Old World Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 210-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Capstone®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Product Type:
- Faucet
- Showerhead Function:
- Multi
- Spout Height:
- 2-3/32 in
- Spout Reach:
- 3-3/4 in
- Style:
- Transitional
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 3.9 lb