CFG
Capstone® Two Handle Widespread Kitchen Faucet in Old World Bronze
Part #CFGCA41611OWB | Item #4631371 | Manufacturer Part #CA41611OWB
Product Details
ADA Compliant
Lead Law Compliant
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: [Residential, Commercial]
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Center Size: 8 in
Collection: Capstone®
Color Finish: Old World Bronze
Color Finish Category: Bronze Tones
Deck Plate Included: Yes
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Height: 10-47/50 in
Faucet Material: Metal
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.5 gpm
GSA Approved: No
Handle Type: Lever
IAPMO Listed: Yes
Kitchen Faucet Type: Two Handle
Lead Law Compliant: Yes
Maximum Deck Thickness: 1-1/8 in
NSF Certified: Yes
NSF Specifications: NSF 61-9
Number of Holes: 4 Hole
Spout Height: 6-24/25 in
Spout Reach: 9-3/100 in
Spout Type: High Arc
Trim Only: No
UL Listed: No
WaterSense Labeled: No
Width: 13-1/2 in