CFG Cornerstone 1.2 gpm Low Arc Bathroom Faucet with Double Lever Handle

CFG40225

Color Finish

Starting at $104.75
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 10 year limited warranty
  • 4" center-set design allows for easy installation
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • two-handle

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Cornerstone
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
5-1/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Height
2-5/64 in
Spout Reach
3-25/32 in
Spout Type
Standard
Trim Only
No
WaterSense Labeled
Yes
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday