Cornerstone™ 1/2 in. Female IPS Pressure Balancing Valve

Part #CFG45317  |  Item #2465403  |  Manufacturer Part #45317

$ 80.18 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Pressure balancing 4 port cycling valve
  • Features 1/4" shut-off stops
  • Limited ten year warranty

Specifications

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Cornerstone™

End Connection 1: Female IPS

End Connection 2: Female IPS

End Connection 3: Female IPS

End Connection 4: Female IPS

End Connections: Female IPS

Material: Brass

Number of Handles: Single Handle

Product Type: Pressure Balancing Valve

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No