Cornerstone™ 2 gpm 1-Hole Long Radius Knock Down Kitchen Faucet in Polished Chrome

Part #CFGCA40513C  |  Item #4630053  |  Manufacturer Part #CA40513C

$ 109.92 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: CFG Cornerstone™ 2 gpm 1-Hole Long Radius Knock Down Kitchen Faucet in Polished Chrome / $109.92

Product Details

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 4 in

Collection: Cornerstone™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Metal

Flow Rate: 2 gpm

Handle Type: Lever

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Number of Holes: 3 Hole

Spout Height: 4-3/4 in

Spout Reach: 9 in

Spout Swivel: 90°

Spout Type: Low Arc

Trim Only: No