CFG

Cornerstone™ Single Function Showerhead in Polished Chrome

Part #CFG42018GR  |  Manufacturer Part #42018GR

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fixed mount showerhead
  • Limited ten year warranty

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Cornerstone™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 2-11/16 in

End Connection 1: IPS

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: Yes

Material: Brass

Shape: Round

Showerhead Flow Rate: 1.75

Showerhead Function: Single

WaterSense Labeled: Yes