Cornerstone™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #CFGCA40711  |  Manufacturer Part #CA40711

Starting at
$ 90.30 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
To purchase this bundle:
Login or Get Online Access

This Item: CFG Cornerstone™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome / $90.30

Product Details

  • Created for the rigorous demands of everyday living
  • Chrome finish is highly reflective for a mirror–like look that works with any decorating style
  • Single handle
  • Centerset design allows for easy installation
  • Complies with ADA specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Ten year limited warranty

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 4 in

Collection: Cornerstone™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-3/8 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372, NSF 9]

Number of Handles: Single Handle

Number of Holes: 3 Hole

Spout Height: 2-1/5 in

Spout Reach: 3-3/5 in

Trim Only: No

WaterSense Labeled: Yes

Width: 6-3/5 in