Cornerstone™ Single Handle Lever Deck Mount Service Faucet in Polished Chrome

Part #CFGCA40515  |  Manufacturer Part #CA40515C

Starting at
$ 103.69 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Cornerstone™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 6-3/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Institutional Faucet Type: Service

Lead Law Compliant: Yes

Maximum Deck Thickness: 9/20 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Number of Holes: 3 Hole

Scald Guard: No

Side Spray: Yes

Spout Height: 4-3/4 in

Spout Reach: 9 in

Spout Type: Low Arc

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: No

WaterSense Labeled: No

Width: 10-1/4 in