CFG
Cornerstone™ Single Handle Lever Deck Mount Service Faucet in Polished Chrome/White
Part #CFGCA40513 | Item #4565697 | Manufacturer Part #CA40513
Product Details
ADA Compliant
Lead Law Compliant
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Commercial
Built-in Stops: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Collection: Cornerstone™
Color Finish: Polished Chrome/White
Color Finish Category: Chromes
Deck Plate Included: Yes
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Height: 6-3/8 in
Faucet Material: Metal
Faucet Mount: Deck Mount
Faucet Type: Centerset
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.5 gpm
GSA Approved: No
Handle Type: Lever
IAPMO Listed: Yes
Institutional Faucet Type: Service
Lead Law Compliant: Yes
Maximum Deck Thickness: 1-1/8 in
Maximum Pressure: 60 psi
NSF Certified: Yes
NSF Specifications: [NSF 372, NSF 61]
Number of Handles: Single Handle
Number of Holes: 4 Hole
Scald Guard: No
Side Spray: Yes
Spout Height: 4-3/4 in
Spout Reach: 9 in
Spout Swivel: 90°
Spout Type: [Low Arc, Swivel]
Trim Only: No
UL Listed: No
Vacuum Breaker: No
Vandal Resistant: No
WaterSense Labeled: No
Width: 10-1/4 in