Cornerstone™ Two Handle Centerset Kitchen Faucet in Polished Chrome

Part #CFG40617  |  Manufacturer Part #40617

Starting at
$ 88.46 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two- handle lever makes it easy to adjust the water
  • Standard design mounts on the sink or countertop - 8" center
  • Limited lifetime warranty
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Cornerstone™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 10-47/50 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Hose Included: Yes

Hose Length: 48 in

IAPMO Listed: Yes

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Material: Metal

Maximum Deck Thickness: 1-1/8 in

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Holes: 3 Hole

Product Type: Faucet

Spout Height: 6-24/25 in

Spout Reach: 9-3/100 in

Spout Type: High Arc

Spray Type: Aerated

Style: Transitional

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 4.78

Width: 13-1/4 in