CFG Edgestone® Pull-Down Kitchen Sink Faucet with Single Lever Handle in Polished Chrome

CFG46201

Manufacturer Part #: 46201

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Chrome finish is highly reflective for a mirror–like look that works with any decorating style
  • Features Duralock™ quick connect system for easy installation
  • Easily retractable faucet pulldown hose offers flexible water delivery
  • Single lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning
  • Complies with ADA specifications
  • Ten year limited warranty

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Edgestone®
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
14-5/8 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
7-5/8 in
Trim Only
No
Type
CFG46201
Width
10-5/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday