Edgestone® Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

Part #CFG46100BN  |  Item #5078603  |  Manufacturer Part #46100BN

$ 174.60 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish
  • Single handle
  • Centerset design allows for easy installation
  • Complies with ADA specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Ten year limited warranty

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

BAA Compliant: No

Bathroom Faucet Type: Centerset/Minispread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Edgestone®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: Yes

Drain Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 7-5/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: CFG Edgestone® Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel / $174.60