Extension Kit in Polished Chrome
Extension Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Antimicrobial:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- EPA Compliant:
- No
- Faucet Connection Size:
- 1 in
- Faucet Material:
- Stainless Steel
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- CFG
- GSA Approved:
- No
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- IAPMO Listed -:
- No
- Insulated:
- No
- Lights Included:
- No
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Origin:
- Domestic
- Overflow Included:
- No
- Pillow Included:
- No
- Pressure - Maximum:
- 100 psi
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.21 lb