Single Handle Centerset Bathroom Sink Faucet in Chrome
Flagstone® Single Handle Centerset Bathroom Sink Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-handle
- 4" centerset design allows for easy installation
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Meets current legislation, including ab1953 (California) and s152 (Vermont)
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- 1 Year Limited Warranty
- Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- Complies with Americans with Disabilities Act (ADA) specifications
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Flagstone®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- EPA Compliant:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 1-2/5 in
- Spout Reach:
- 4-1/10 in
- Style:
- Transitional
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 1.04 lb