0 items

CFG Capstone® Metal Handheld Shower with Grab Bar

CFG40124

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1014
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Capstone®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-1/4 in
End Connection 1
NPSM, NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Height
8 in
IAPMO Listed
Yes
Material
Metal
NSF Certified
Yes
Spray Type
Full, Massage, Pause
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday