Sensor Transmitter Methane (CH4) 0-100% LEL with Explosion Proof J-Box
S2 Series Diffusion Sensor Transmitter Methane (CH4) 0-100% LEL with Explosion Proof J-Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available Toxic gases include NH3, SO2, HCN and more
- Provides a 4-20 mA signal
- Available for LEL, H2S, CO, PPM H2 and CO2
- J-Box included
- The RKI S2 series gas sensor/transmitters are highly reliable and very cost effective for the detection of common gas hazards
- The transmitters for LEL, H2 specific, oxygen, H2S, CO2 and carbon monoxide are explosion-proof with flame arrestors and approved for use in hazardous areas (Class l, Groups B, C, D)
- Long life sensors 2 plus years typical
- IR (infrared) sensors available for LEL and CO2
- Compatible with the following controllers: Beacon 110, Beacon 410A, and 800, also PLC and DCS systems
Documents
Specifications
- Collection:
- S2 Series Diffusion
- Product Type:
- Methane (CH4) 0-100% LEL
- Weight:
- 4 lb